Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handchain Hoist with Safety Hook

  • Mfr # CB015-15-SL

  • Zoro # G909885828


product price: $2,025.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
70 lb
Minimum Retracted Length
13 13/16 in
Included Components
Safety Latch Hooks
Operating Position
Vertical
Number of Load Chains
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB015-15-SL
Zoro #
G909885828
UPC #
-
Country of Origin
Japan

Dimensions

Minimum Retracted Length
13 13/16 in
Chain Length
16 ft
Lifting Hook Opening Width
1 5/16 in
Body Depth
6 11/16 in
Maximum Lifting Length
15 ft
Body Width
7 3/16 in

Details

Pull to Lift Rated Load
70 lb
Item
Manual Chain Hoist
Included Components
Safety Latch Hooks
Operating Position
Vertical
Number of Load Chains
1
Brake Type
Weston Style Load Brake
Features
Double Pawl Spring Brake, Powder-coated Corrosion Reistant Body, Low Headroom, Slip Clutch, Light Weight, Low Headroom
Chain Grade
Grade 100
Maximum Lifting Capacity
3,000 lb
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Number of Reeves
1
Body Material
Steel
Chain Material
Manganese Alloy
Overload Protection Included
Yes
Power Source
Manual
Lifting Hook Material
Carbon Steel
Lifting Hook Type
Hook with Safety Latch
Headroom
13 13/16 in
Color
Yellow

Description

Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 11/16 in, Body Material Steel, Body Width 7 3/16 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.