Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handchain Hoist with Safety Hook

  • Mfr # CB015-20-SL

  • Zoro # G509885822


product price: $2,171.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
70 lb
Body Depth
6 11/16 in
Features
Double Pawl Spring Brake, Powder-coated Corrosion Reistant Body, Low Headroom, Slip Clutch, Light Weight, Low Headroom
Includes Brake
Brake Included
Includes Clutch
Clutch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB015-20-SL
Zoro #
G509885822
UPC #
-
Country of Origin
Japan

Dimensions

Body Depth
6 11/16 in
Minimum Retracted Length
13 13/16 in
Chain Length
21 ft
Body Width
7 3/16 in
Lifting Hook Opening Width
1 5/16 in
Maximum Lifting Length
20 ft

Details

Pull to Lift Rated Load
70 lb
Item
Manual Chain Hoist
Features
Double Pawl Spring Brake, Powder-coated Corrosion Reistant Body, Low Headroom, Slip Clutch, Light Weight, Low Headroom
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Mount Type
Hook Mounted - No Trolley
Lifting Hook Material
Carbon Steel
Number of Reeves
1
Lifting Hook Type
Hook with Safety Latch
Overload Protection Included
Yes
Chain Grade
Grade 100
Headroom
13 13/16 in
Power Source
Manual
Chain Material
Manganese Alloy
Color
Yellow
Included Components
Safety Latch Hooks
Brake Type
Weston Style Load Brake
Maximum Lifting Capacity
3,000 lb
Operating Position
Vertical
Body Material
Steel
Number of Load Chains
1

Description

Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 11/16 in, Body Material Steel, Body Width 7 3/16 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.