Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handchain Hoist with Safety Hook

  • Mfr # CB020-10-SL

  • Zoro # G809885836


product price: $2,093.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
72 lb
Chain Grade
Grade 100
Maximum Lifting Length
10 ft
Power Source
Manual
Includes Brake
Brake Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB020-10-SL
Zoro #
G809885836
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Lifting Length
10 ft
Body Depth
7 3/16 in
Body Width
8 in
Chain Length
11 ft
Lifting Hook Opening Width
1 13/32 in
Minimum Retracted Length
14 13/16 in

Details

Pull to Lift Rated Load
72 lb
Item
Manual Chain Hoist
Chain Grade
Grade 100
Power Source
Manual
Includes Brake
Brake Included
Chain Material
Manganese Alloy
Number of Reeves
1
Lifting Hook Type
Hook with Safety Latch
Body Material
Steel
Maximum Lifting Capacity
4,000 lb
Included Components
Safety Latch Hooks
Number of Load Chains
1
Features
Double Pawl Spring Brake, Powder-coated Corrosion Reistant Body, Low Headroom, Slip Clutch, Light Weight, Low Headroom
Mount Type
Hook Mounted - No Trolley
Operating Position
Vertical
Headroom
14 13/16 in
Brake Type
Weston Style Load Brake
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Color
Yellow
Includes Clutch
Clutch Included

Description

Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 3/16 in, Body Material Steel, Body Width 8 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.