Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handchain Hoist with Safety Hook

  • Mfr # CB050-10-SL

  • Zoro # G709885851


product price: $4,200.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
68 lb
Overload Protection Included
Yes
Power Source
Manual
Body Material
Steel
Chain Grade
Grade 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB050-10-SL
Zoro #
G709885851
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
22 ft
Minimum Retracted Length
23 19/32 in
Body Width
11 3/32 in
Lifting Hook Opening Width
1 13/16 in
Maximum Lifting Length
10 ft
Body Depth
7 19/32 in

Details

Pull to Lift Rated Load
68 lb
Item
Manual Chain Hoist
Overload Protection Included
Yes
Power Source
Manual
Body Material
Steel
Chain Grade
Grade 100
Number of Reeves
2
Features
Double Pawl Spring Brake, Powder-coated Corrosion Reistant Body, Low Headroom, Slip Clutch, Light Weight, Low Headroom
Brake Type
Weston Style Load Brake
Headroom
23 19/32 in
Operating Position
Vertical
Maximum Lifting Capacity
10,000 lb
Includes Clutch
Clutch Included
Lifting Hook Material
Carbon Steel
Includes Brake
Brake Included
Included Components
Safety Latch Hooks
Lifting Hook Type
Hook with Safety Latch
Mount Type
Hook Mounted - No Trolley
Chain Material
Manganese Alloy
Color
Yellow
Number of Load Chains
1

Description

Manual Chain Hoist, Chain Length 22 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 23 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 19/32 in, Body Material Steel, Body Width 11 3/32 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.