Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handchain Hoist with Safety Hook

  • Mfr # CB050-20-SL

  • Zoro # G509885853


product price: $4,789.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
68 lb
Lifting Hook Material
Carbon Steel
Chain Material
Manganese Alloy
Maximum Lifting Capacity
10,000 lb
Operating Position
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB050-20-SL
Zoro #
G509885853
UPC #
-
Country of Origin
Japan

Dimensions

Body Width
11 3/32 in
Minimum Retracted Length
23 19/32 in
Lifting Hook Opening Width
1 13/16 in
Body Depth
7 19/32 in
Chain Length
42 ft
Maximum Lifting Length
20 ft

Details

Pull to Lift Rated Load
68 lb
Item
Manual Chain Hoist
Lifting Hook Material
Carbon Steel
Chain Material
Manganese Alloy
Maximum Lifting Capacity
10,000 lb
Operating Position
Vertical
Number of Reeves
2
Headroom
23 19/32 in
Includes Brake
Brake Included
Brake Type
Weston Style Load Brake
Color
Yellow
Mount Type
Hook Mounted - No Trolley
Features
Double Pawl Spring Brake, Powder-coated Corrosion Reistant Body, Low Headroom, Slip Clutch, Light Weight, Low Headroom
Includes Clutch
Clutch Included
Body Material
Steel
Overload Protection Included
Yes
Power Source
Manual
Included Components
Safety Latch Hooks
Number of Load Chains
1
Chain Grade
Grade 100
Lifting Hook Type
Hook with Safety Latch

Description

Manual Chain Hoist, Chain Length 42 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 23 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 19/32 in, Body Material Steel, Body Width 11 3/32 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.