Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handchain Hoist with Safety Hook

  • Mfr # CF005-15-SL

  • Zoro # G709885820


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
60 lb
Lifting Hook Type
Hook with Safety Latch
Number of Load Chains
1
Body Width
5 29/32 in
Chain Material
Manganese Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF005-15-SL
Zoro #
G709885820
UPC #
-
Country of Origin
United States

Dimensions

Body Width
5 29/32 in
Minimum Retracted Length
12 13/16 in
Chain Length
16 ft
Lifting Hook Opening Width
1 3/32 in
Maximum Lifting Length
15 ft
Body Depth
5 13/32 in

Details

Pull to Lift Rated Load
60 lb
Item
Manual Chain Hoist
Lifting Hook Type
Hook with Safety Latch
Number of Load Chains
1
Chain Material
Manganese Alloy
Body Material
Aluminum
Features
Light Weight, Four Braking Surfaces
Includes Clutch
Clutch Not Included
Mount Type
Hook Mounted - No Trolley
Chain Grade
Grade 100
Operating Position
Vertical
Maximum Lifting Capacity
1,000 lb
Overload Protection Included
No
Power Source
Manual
Included Components
Safety Latch Hooks
Headroom
12 13/16 in
Color
Yellow
Lifting Hook Material
Carbon Steel
Brake Type
Weston Style Load Brake
Number of Reeves
1
Includes Brake
Brake Included

Description

Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/32 in, Body Material Aluminum, Body Width 5 29/32 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.