Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handchain Hoist with Safety Hook

  • Mfr # CF010-15-SL

  • Zoro # G909885835


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
72 lb
Lifting Hook Opening Width
1 3/32 in
Maximum Lifting Length
15 ft
Body Material
Aluminum
Lifting Hook Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF010-15-SL
Zoro #
G909885835
UPC #
-
Country of Origin
United States

Dimensions

Lifting Hook Opening Width
1 3/32 in
Maximum Lifting Length
15 ft
Chain Length
16 ft
Minimum Retracted Length
14 19/32 in
Body Depth
5 13/16 in
Body Width
6 29/32 in

Details

Pull to Lift Rated Load
72 lb
Item
Manual Chain Hoist
Body Material
Aluminum
Lifting Hook Material
Carbon Steel
Number of Reeves
1
Includes Clutch
Clutch Not Included
Includes Brake
Brake Included
Number of Load Chains
1
Operating Position
Vertical
Included Components
Safety Latch Hooks
Overload Protection Included
No
Color
Yellow
Chain Material
Manganese Alloy
Mount Type
Hook Mounted - No Trolley
Chain Grade
Grade 100
Features
Light Weight, Four Braking Surfaces
Maximum Lifting Capacity
2,000 lb
Lifting Hook Type
Hook with Safety Latch
Power Source
Manual
Brake Type
Weston Style Load Brake
Headroom
14 19/32 in

Description

Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Aluminum, Body Width 6 29/32 in, Brake Type Weston Style Load Brake, Chain Grade Grade 100, Chain Material Manganese Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.