Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist/Trolley, 1000lb, 10ftLift

  • Mfr # NTH005-10

  • Zoro # G2373108


product price: $1,263.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTH005-10
Zoro #
G2373108
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Minimum Retracted Length
12 1/2 in
Mfr. Warranty Length
2 yr
Body Width
10 29/32 in
Body Depth
8 3/32 in
Lifting Hook Opening Width
1 3/32 in
Chain Length
11 ft
For Max. Beam Flange Width
5 5/32 in
For Min. Beam Flange Width
2 11/32 in
For Min. Beam Flange Height
3 1/2 in
Maximum Lifting Length
10 ft

Details

Load Capacity
1,000 lb
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
60 lb
Min. Between Hooks
12 1/2 in
Item
Chain Hoist
Brake
Weston Style Brake
Trolley Configuration
Push Trolley
Fits Beam Flange W
2 21/64 in to 5 5/32 in
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Power Source
Manual
Includes Clutch
Clutch Not Included
Number of Reeves
1
Included Components
Safety Latch Hooks
Mount Type
Push Trolley
Operating Position
Vertical
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Maximum Lifting Capacity
1,000 lb
Includes Brake
Brake Included
Overload Protection Included
No
Chain Grade
Grade 100
Lifting Hook Type
Hook with Safety Latch
Features
Integral Trolley
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Moisture Resistant, Wear Resistant
Color
Yellow
Body Material
Die-Cast Aluminum
Headroom
12 1/2 in
Brake Type
Weston Style
Chain Material
Manganese Alloy

Description

Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width 2 11/32 in, For Maximum Beam Flange Width 5 5/32 in, Headroom 12 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 10 ft, Mount Type Push Trolley, Body Depth 8 3/32 in, Body Material Die-Cast Aluminum, Body Width 10 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.