Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist/Trolley, 3000lb, 10ftLift

  • Mfr # NTH015-10

  • Zoro # G3343448


product price: $4,092.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3,000 lb
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
84 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTH015-10
Zoro #
G3343448
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Body Depth
9 5/16 in
Body Width
13 13/16 in
Minimum Retracted Length
16 1/2 in
For Min. Beam Flange Width
3 23/32 in
Chain Length
11 ft
For Min. Beam Flange Height
4 3/16 in
Lifting Hook Opening Width
1 13/32 in
Maximum Lifting Length
10 ft
Mfr. Warranty Length
2 yr
For Max. Beam Flange Width
5 31/32 in

Details

Load Capacity
3,000 lb
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
84 lb
Min. Between Hooks
16 1/2 in
Item
Chain Hoist
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Trolley Configuration
Push Trolley
Brake
Weston Style Brake
Power Source
Manual
Body Material
Die-Cast Aluminum
Number of Reeves
2
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Moisture Resistant, Wear Resistant
Mount Type
Push Trolley
Number of Load Chains
1
Chain Material
Manganese Alloy
Lifting Hook Material
Carbon Steel
Includes Brake
Brake Included
Operating Position
Vertical
Includes Clutch
Clutch Not Included
Headroom
16 1/2 in
Color
Yellow
Features
Integral Trolley
Included Components
Safety Latch Hooks
Overload Protection Included
No
Chain Grade
Grade 100
Maximum Lifting Capacity
3,000 lb
Lifting Hook Type
Hook with Safety Latch
Brake Type
Weston Style

Description

Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width 3 23/32 in, For Maximum Beam Flange Width 5 31/32 in, Headroom 16 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 10 ft, Mount Type Push Trolley, Body Depth 9 5/16 in, Body Material Die-Cast Aluminum, Body Width 13 13/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.