Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist/Trolley, 4000lb, 10ftLift

  • Mfr # G-NTH020-10

  • Zoro # G2373336


product price: $2,932.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Hoist Lift
10 ft
Hoist Mount
Geared Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
80 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-NTH020-10
Zoro #
G2373336
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Body Width
13 13/16 in
Chain Length
11 ft
Maximum Lifting Length
10 ft
Body Depth
14 in
Lifting Hook Opening Width
1 13/32 in
For Min. Beam Flange Width
3 23/32 in
Mfr. Warranty Length
1 yr
For Min. Beam Flange Height
4 11/16 in
Minimum Retracted Length
16 1/2 in
For Max. Beam Flange Width
5 31/32 in

Details

Load Capacity
4,000 lb
Hoist Lift
10 ft
Hoist Mount
Geared Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
80 lb
Min. Between Hooks
16 1/2 in
Item
Chain Hoist
Trolley Configuration
Geared Trolley
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Brake
Weston Style Brake
Mount Type
Geared Trolley
Includes Brake
Brake Included
Features
Integral Trolley
Headroom
16 1/2 in
Chain Grade
Grade 100
Lifting Hook Material
Carbon Steel
Operating Position
Vertical
Included Components
Safety Latch Hooks
Color
Yellow
Includes Clutch
Clutch Not Included
Body Material
Die-Cast Aluminum
Number of Reeves
2
Power Source
Manual
Maximum Lifting Capacity
4,000 lb
Chain Material
Manganese Alloy
Overload Protection Included
No
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Moisture Resistant, Wear Resistant
Lifting Hook Type
Hook with Safety Latch
Number of Load Chains
1
Brake Type
Weston Style

Description

Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width 3 23/32 in, For Maximum Beam Flange Width 5 31/32 in, Headroom 16 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 10 ft, Mount Type Geared Trolley, Body Depth 14 in, Body Material Die-Cast Aluminum, Body Width 13 13/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.