Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist/Trolley, ANSI/ASME B30.16

  • Mfr # SHB050-20

  • Zoro # G9857827


product price: $17,274.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Fits Beam Flange W
3 15/16 in to 8 1/32 in
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Housing Length
35 1/8 in
Housing Depth
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB050-20
Zoro #
G9857827
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
35 1/8 in
Housing Depth
15 1/2 in
Manufacturers Warranty Length
2 yr
Housing Width
27 1/2 in
Chain Length
21 ft
For Min. Beam Flange Width
3 15/16 in
Minimum Retracted Length
7 11/16 in
Body Depth
15 1/2 in
For Max. Beam Flange Width
8 1/32 in
Maximum Lifting Length
20 ft
Body Width
27 1/2 in
Lifting Hook Opening Width
1 13/16 in
For Min. Beam Flange Height
8 13/16 in
Mfr. Warranty Length
2 yr

Details

Load Capacity
10,000 lb
Fits Beam Flange W
3 15/16 in to 8 1/32 in
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Item
Chain Hoist
Pull to Lift Rated Load
75 lb
Hoist Overload Protection
No
Hoist Mount
Geared Trolley
Hook Opening
1 7/8 in
Trolley Configuration
Geared Trolley
Min. Between Hooks
7 3/4 in
Brake
Weston Brake
Hoist Lift
20 ft
Overload Protection Included
Yes
Color
Yellow
Headroom
7 11/16 in
Chain Material
Manganese Alloy
Chain Grade
Grade 100
Power Source
Manual
Features
Heavy-Duty Wheels and Steel Side Plates, Maintenance-Free Sealed Trolley Bearings, Permanently Attached Hand Geared Trolley, Ultra Low-Profile Lifting and Maximum Hook Travel
Number of Load Chains
1
Lifting Hook Type
Hook with Safety Latch
Includes Clutch
Clutch Included
Brake Type
Double Pawl Spring
Body Material
Steel
Includes Brake
Brake Included
Lifting Hook Material
Carbon Steel
Material
Steel
Number of Reeves
2
Mount Type
Geared Trolley
Resistance Properties
Corrosion Resistant, Dirt Resistant, Dust Resistant, Rain Resistant
Maximum Lifting Capacity
10,000 lb
Operating Position
Vertical
Included Components
Safety Latch Hooks

Description

Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width 3 15/16 in, For Maximum Beam Flange Width 8 1/32 in, Headroom 7 11/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 20 ft, Mount Type Geared Trolley, Body Depth 15 1/2 in, Body Material Steel, Body Width 27 1/2 in, Brake Type Double Pawl Spring, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.