Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist/Trolley, ANSI/ASME B30.16

  • Mfr # SHB080-20

  • Zoro # G2094513


product price: $23,615.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Fits Beam Flange W
5 1/2 in to 8 21/32 in
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Trolley Configuration
Geared Trolley
Housing Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB080-20
Zoro #
G2094513
UPC #
-
Country of Origin
United States

Dimensions

Housing Width
28 in
Manufacturers Warranty Length
2 yr
Housing Length
38 3/4 in
Housing Depth
16 1/2 in
Chain Length
21 ft
For Min. Beam Flange Height
10 1/2 in
For Max. Beam Flange Width
8 21/32 in
For Min. Beam Flange Width
5 1/2 in
Body Depth
16 1/2 in
Body Width
28 in
Minimum Retracted Length
10 in
Lifting Hook Opening Width
2 13/32 in
Mfr. Warranty Length
2 yr
Maximum Lifting Length
20 ft

Details

Load Capacity
16,000 lb
Fits Beam Flange W
5 1/2 in to 8 21/32 in
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Item
Chain Hoist
Trolley Configuration
Geared Trolley
Hoist Lift
20 ft
Hoist Mount
Geared Trolley
Hoist Overload Protection
No
Min. Between Hooks
10 in
Brake
Weston Brake
Hook Opening
2 1/2 in
Pull to Lift Rated Load
65 lb
Material
Steel
Maximum Lifting Capacity
16,000 lb
Lifting Hook Type
Hook with Safety Latch
Operating Position
Vertical
Features
Heavy-Duty Wheels and Steel Side Plates, Maintenance-Free Sealed Trolley Bearings, Permanently Attached Hand Geared Trolley, Ultra Low-Profile Lifting and Maximum Hook Travel
Resistance Properties
Corrosion Resistant, Dirt Resistant, Dust Resistant, Rain Resistant
Headroom
10 in
Number of Reeves
3
Color
Yellow
Brake Type
Double Pawl Spring
Chain Material
Manganese Alloy
Included Components
Safety Latch Hooks
Lifting Hook Material
Carbon Steel
Body Material
Steel
Number of Load Chains
1
Overload Protection Included
Yes
Mount Type
Geared Trolley
Chain Grade
Grade 100
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Power Source
Manual

Description

Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width 5 1/2 in, For Maximum Beam Flange Width 8 21/32 in, Headroom 10 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 16,000 lb, Maximum Lifting Length 20 ft, Mount Type Geared Trolley, Body Depth 16 1/2 in, Body Material Steel, Body Width 28 in, Brake Type Double Pawl Spring, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.