Zoro Homepage

Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft

  • Mfr # 350-1100-12-12

  • Zoro # G3890260


product price: $5,864.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Capacity
1,100 lb
Mounting Type
Base Mounted
Height Under Span
12 ft
Reach
12 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-1100-12-12
Zoro #
G3890260
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
12 ft
Flange Width
5 3/4 in
Mast Diameter
10 3/4 in
Manufacturers Warranty Length
5 yr
Maximum Lifting Height
12 ft
Boom Length
12 ft
Overall Width
14 ft
Mfr. Warranty Length
5 yr
Height Under Boom
12 ft
Overall Height
12 21/32 ft
Usable Boom Length
11 3/32 ft

Details

Item
Jib Crane
Capacity
1,100 lb
Mounting Type
Base Mounted
Reach
12 ft
Swivel Angle
360 Degrees
Operation Mode
Manual
Includes
Assembly Hardware, Beam with End Stops, Head Assembly, Mast Assembly
Lift Range
0 in to 144 in
Standards
ANSI, AWS, CMAA, OSHA
Finish
Yellow Enamel
Capacity (Lb.)
1,100 lb
Color
Yellow
Power Source
Manual
Body Material
Steel
Beam Type
Open Beam
Included Components
Hardware
Body Finish
Enamel
Base Mount Type
Base-Plate Mounted
Maximum Lifting Capacity
1,100 lb

Description

Jib Crane, Maximum Lifting Capacity 1,100 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 12 ft, Overall Height 12 21/32 ft, Height Under Boom 12 ft, Boom Length 12 ft, Base Mount Type Base-Plate Mounted, Flange Width 5 3/4 in, Mast Diameter 10 3/4 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.