Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Assembler, 3 to 9 Ton Lever Hoists

  • Mfr # L5BA0326211

  • Zoro # G5937723


product price: $235.99
/ea
Free Shipping & Returns

Key Features

For Use With
LB030-10, LB030-15, LB030-20, LB030-5, LB030-SC-10, LB030-SC-15, LB030-SC-20, LB030-SC-5, LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5, LB090-10, LB090-15, LB090-20, LB090-5
For Use With Mfr. Model Number
LB030-10, LB030-15, LB030-20, LB030-5, LB030-SC-10, LB030-SC-15, LB030-SC-20, LB030-SC-5, LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5, LB090-10, LB090-15, LB090-20, LB090-5
Fits Brand
Harrington Hoists
Compatible Hoist Type
Lever Chain Hoists
Compatible Load Capacity
6,000 lb, 12,000 lb, 18,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5BA0326211
Zoro #
G5937723
UPC #
-
Country of Origin
Japan

Details

Item
Lever Assembler,3 to 9 Ton Lever Hoists
For Use With
LB030-10, LB030-15, LB030-20, LB030-5, LB030-SC-10, LB030-SC-15, LB030-SC-20, LB030-SC-5, LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5, LB090-10, LB090-15, LB090-20, LB090-5
For Use With Mfr. Model Number
LB030-10, LB030-15, LB030-20, LB030-5, LB030-SC-10, LB030-SC-15, LB030-SC-20, LB030-SC-5, LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5, LB090-10, LB090-15, LB090-20, LB090-5
Fits Brand
Harrington Hoists
Compatible Hoist Type
Lever Chain Hoists
Compatible Load Capacity
6,000 lb, 12,000 lb, 18,000 lb
Compatible Series
L5LB

Description

Lever Assembly, Product Type Lever Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 6,000 lb, 12,000 lb, 18,000 lb, Compatible Series L5LB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.