Zoro Homepage

Lever Assembly, 3/4, 1 Ton Lever Hoists

  • Mfr # L5BA0086211

  • Zoro # G5988622


product price: $210.99
/ea
Free Shipping & Returns

Key Features

For Use With
LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10
For Use With Mfr. Model Number
LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10
Fits Brand
Harrington Hoists
Compatible Hoist Type
Lever Chain Hoists
Compatible Series
L5LB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5BA0086211
Zoro #
G5988622
UPC #
-
Country of Origin
Japan

Details

Item
Lever Assembly,3/4,1 Ton Lever Hoists
For Use With
LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10
For Use With Mfr. Model Number
LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB030-10
Fits Brand
Harrington Hoists
Compatible Hoist Type
Lever Chain Hoists
Compatible Series
L5LB
Compatible Load Capacity
1,500 lb, 2,000 lb

Description

Lever Assembly, Product Type Lever Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, 2,000 lb, Compatible Series L5LB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.