Shop HARRINGTON

Lever Chain Hoist, 1,000 lb Load Capacity, 20 ft Hoist Lift, 51/64 in Hook Opening

  • Mfr # LX005-20

  • Zoro # G4155159


product price: 
$
477.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Hoist Lift
20 ft
Includes
Load Chain
Chain Length
21 ft
Hook Opening
51/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LX005-20
Zoro #
G4155159
UPC #
-
Country of Origin
Thailand
Item
Lever Chain Hoist
Load Capacity
1,000 lb
Hoist Lift
20 ft
Includes
Load Chain
Hook Opening
51/64 in
Chain
Nickel Plated
Standards
ANSI/ASME B30.21, ANSI/ASME HST-3M
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
62 lb
Min. Between Hooks
9 3/4 in
Brake
Weston Style Load Brake
Finish
Electrostatic Enamel
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Features
Quick Free-Chain and Hook Positioning, Aluminum Body and Steel Frame
Color
Silver
Operating Position
Horizontal, Vertical
Chain Material
Nickel Plated
Chain Finish
Nickel Plated
Headroom
9 11/16 in
Maximum Lifting Capacity
1,000 lb
Maximum Pulling Capacity
1,000 lb
Number of Load Chains
1
Body Material
Die-Cast Aluminum
Lifting Hook Type
Hook with Safety Latch
Included Components
Safety Latch Hooks
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Dirt Resistant, Dust Resistant, Rain Resistant
Number of Reeves
1
Body Finish
Electrostatic Enamel
Includes Brake
Brake Included
Brake Type
Weston Style
Includes Clutch
Clutch Not Included
Lifting Hook Material
Carbon Steel
Chain Grade
Grade 100
Overload Protection Included
No
Power Source
Lever
Power Source - TS Only
Lever
Power Source - old
Lever

Description

Lever Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 9 11/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 29/32 in, Body Material Die-Cast Aluminum, Body Width 3 11/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.