Shop ALL MATERIAL HANDLING
See all product information
Create Account
Lever Hoist (1/4 Ton) G80 Chain 10'
- Mfr # LZ003-10
- Zoro # G423392000
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Includes
One Mini-Series All Material Handling 10 Foot Hoist
Chain Length
10 ft
Load Capacity
1/4 Ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZ003-10
- Zoro #
- G423392000
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chain Length
- 10 ft
Details
- Material
- Alloy Steel
- Item
- Lever Hoist (1/4 Ton) G80 Chain 10'
- Includes
- One Mini-Series All Material Handling 10 Foot Hoist
- Load Capacity
- 1/4 Ton
Description
AllLever Chain Hoists LZ Mini-Series Base Model: LZ003 WLL Max.: 1/4 ton / 550lbs WLL Min.: 15 lbs Falls: 1 Chain: C4X12Z A" Min.: 3.6 B" 2.8 C" 2.5 D"1.2 H"min 9.4 L" 6.3 K" 1 P (lbs) Max. 56 Weight (lbs) 5ft Lift 4.4 1/4t (550lbs) Capacity. Small size allows operation and storage in tight places. Available in lifts of 5 and 10 feet. Precision hoist load chain with strength of G80 chain. Weston style mechanical load brake is self-adjusting asbestos free brake discs and is surrounded by an enclosure to limit contamination. Low Headroom, Light weight and durable formed steel enclosure protects from contamination and can be quickly disassembled for fast and easy maintenance. Sleeve bearings used to maximize serviceability and provide good efficiency Each hoist is proof tested at min. of 1.25 times the WLL and shipped with a test certificate reverencing the individualized serial number stamped in the nameplate. Meets ASME B30, OSHA, and NASA-STD-8719.9. Each hoist comes with a camouflage bag and a full Badger product line manual (1/4t to 10t). The manual is supplied in English, French, and Spanish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.