Lever Chain Hoist, 18,000 lb Load Capacity, 20 ft Hoist Lift, 2 13/16 in Hook Opening

  • Mfr # LB090-20

  • Zoro # G9824805


product price:  $3,026.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
18,000 lb
Includes
Safety Latch Hooks
Chain Length
63 ft
Hook Opening
2 13/16 in
Lever Length
16 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB090-20
Zoro #
G9824805
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
63 ft
Lever Length
16 5/16 in
Manufacturers Warranty Length
1 yr
Mfr. Warranty Length
1 yr
Body Depth
7 1/2 in
Body Width
12 in
Minimum Retracted Length
26 13/16 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
2 29/32 in

Details

Item
Lever Chain Hoist
Load Capacity
18,000 lb
Hoist Lift
20 ft
Includes
Safety Latch Hooks
Hook Opening
2 13/16 in
Chain
Nickel Plated
Standards
ANSI/ASME B30.21, ANSI/ASME HST-3M
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
78 lb
Min. Between Hooks
26 13/16 in
Brake
Weston Style Load Brake
Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Trolley Configuration
Hook Mounted - No Trolley
Reeving
3
Color
Yellow
Features
Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates
Overload Protection Included
No
Operating Position
Horizontal, Vertical
Lifting Hook Material
Chromium-Molybdenum Alloy Steel
Lifting Hook Type
Hook with Safety Latch
Body Finish
Powder Coated
Chain Material
Nickel Plated
Power Source
Lever
Chain Finish
Nickel Plated
Body Material
Steel
Headroom
26 13/16 in
Number of Load Chains
1
Included Components
Safety Latch Hooks
Chain Grade
Grade 100
Resistance Properties
Corrosion Resistant, Wear Resistant
Maximum Lifting Capacity
18,000 lb
Includes Clutch
Clutch Not Included
Includes Brake
Brake Included
Maximum Pulling Capacity
18,000 lb
Number of Reeves
3
Brake Type
Weston Style

Description

Lever Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 26 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 18,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 1/2 in, Body Material Steel, Body Width 12 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.