Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 in Hook Opening

  • Mfr # LB015-20-SYH
  • Zoro # G8913597
product price: 
$
1,130.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3,000 lb
Includes
Shipyard Hook
Chain Length
20 ft
Hook Opening
1 in
Lever Length
10 13/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LB015-20-SYH
Zoro #
G8913597
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
20 ft
Lever Length
10 13/32 in
Manufacturers Warranty Length
1 yr
Minimum Retracted Length
13 3/16 in
Body Width
5 in
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 5/16 in
Body Depth
6 5/16 in
Fits Chest Size
Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates

Details

Item
Lever Chain Hoist
Load Capacity
3,000 lb
Hoist Lift
20 ft
Includes
Shipyard Hook
Hook Opening
1 in
Chain
Nickel Plated
Standards
ANSI/ASME B30.21, ANSI/ASME HST-3M
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
64 lb
Min. Between Hooks
13 1/4 in
Brake
Weston Style Automatic Brake
Finish
Acrylic Yellow
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Color
Yellow
Features
Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates
Number of Reeves
1
Operating Position
Horizontal, Vertical
Resistance Properties
Corrosion Resistant, Wear Resistant
Headroom
13 3/16 in
Body Material
Steel
Body Finish
Powder Coated
Chain Grade
Grade 100
Brake Type
Weston Style
Chain Finish
Nickel Plated
Maximum Lifting Capacity
3,000 lb
Overload Protection Included
No
Lifting Hook Type
Hook with Safety Latch
Included Components
Shipyard Hook
Includes Clutch
Clutch Not Included
Power Source
Lever
Number of Load Chains
1
Maximum Pulling Capacity
3,000 lb
Lifting Hook Material
Carbon Steel
Includes Brake
Brake Included
Chain Material
Nickel Plated
Power Source - TS Only
Lever
Power Source - old
Lever
Wire Color
Yellow

Description

Lever Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 5/16 in, Body Material Steel, Body Width 5 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow

Ratings & reviews