Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 in Hook Opening

  • Mfr # LB015-5-SC-SYH

  • Zoro # G8913606


product price:  $1,014.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3,000 lb
Includes
Shipyard Hook
Chain Length
5 ft
Hook Opening
1 in
Lever Length
10 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB015-5-SC-SYH
Zoro #
G8913606
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
5 ft
Lever Length
10 13/32 in
Manufacturers Warranty Length
1 yr
Maximum Lifting Length
5 ft
Body Depth
6 5/16 in
Mfr. Warranty Length
1 yr
Body Width
5 in
Minimum Retracted Length
13 3/16 in
Lifting Hook Opening Width
1 5/16 in

Details

Item
Lever Chain Hoist
Load Capacity
3,000 lb
Hoist Lift
5 ft
Includes
Shipyard Hook
Hook Opening
1 in
Chain
Nickel Plated
Standards
ANSI/ASME B30.21, ANSI/ASME HST-3M
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
64 lb
Min. Between Hooks
13 1/4 in
Brake
Weston Style Automatic Brake
Finish
Acrylic Yellow
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Features
Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates
Color
Yellow
Resistance Properties
Corrosion Resistant, Wear Resistant
Number of Reeves
1
Includes Clutch
Clutch Included
Headroom
13 3/16 in
Overload Protection Included
Yes
Chain Grade
Grade 100
Body Finish
Powder Coated
Lifting Hook Type
Hook with Safety Latch
Number of Load Chains
1
Operating Position
Horizontal, Vertical
Maximum Pulling Capacity
3,000 lb
Power Source
Lever
Includes Brake
Brake Included
Included Components
Shipyard Hook
Lifting Hook Material
Carbon Steel
Body Material
Steel
Chain Material
Nickel Plated
Maximum Lifting Capacity
3,000 lb
Brake Type
Weston Style
Chain Finish
Nickel Plated

Description

Lever Chain Hoist, Chain Length 6 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 5/16 in, Body Material Steel, Body Width 5 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.