Lever Chain Hoist, 500 lb Load Capacity, 20 ft Hoist Lift, 51/64 in Hook Opening

  • Mfr # LX003-20

  • Zoro # G4155168


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Includes
Load Chain
Chain Length
21 ft
Hook Opening
51/64 in
Lever Length
5 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LX003-20
Zoro #
G4155168
UPC #
-
Country of Origin
Thailand

Dimensions

Chain Length
21 ft
Lever Length
5 29/32 in
Manufacturers Warranty Length
1 yr
Minimum Retracted Length
8 3/32 in
Maximum Lifting Length
20 ft
Body Depth
3 13/32 in
Body Width
2 29/32 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
13/16 in

Details

Item
Lever Chain Hoist
Load Capacity
500 lb
Hoist Lift
20 ft
Includes
Load Chain
Hook Opening
51/64 in
Chain
Nickel Plated
Standards
ANSI/ASME B30.21, ANSI/ASME HST-3M
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
40 lb
Min. Between Hooks
8 in
Brake
Weston Style Load Brake
Finish
Electrostatic Enamel
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Features
Quick Free-Chain and Hook Positioning, Aluminum Body and Steel Frame
Color
Silver
Number of Load Chains
1
Chain Grade
Grade 100
Includes Clutch
Clutch Not Included
Brake Type
Weston Style
Number of Reeves
1
Power Source
Lever
Overload Protection Included
No
Operating Position
Horizontal, Vertical
Lifting Hook Type
Hook with Safety Latch
Includes Brake
Brake Included
Maximum Lifting Capacity
500 lb
Headroom
8 3/32 in
Body Finish
Electrostatic Enamel
Maximum Pulling Capacity
500 lb
Chain Material
Nickel Plated
Lifting Hook Material
Carbon Steel
Chain Finish
Nickel Plated
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Dirt Resistant, Dust Resistant, Rain Resistant
Included Components
Safety Latch Hooks
Body Material
Die-Cast Aluminum

Description

Lever Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 8 3/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 500 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 13/32 in, Body Material Die-Cast Aluminum, Body Width 2 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.