Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 10 ft.Lift

  • Mfr # CB020-10

  • Zoro # G1872425


product price: $1,500.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
4,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
72 lb
Min. Between Hooks
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB020-10
Zoro #
G1872425
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
14 13/16 in
Housing Width
8 in
Housing Depth
7 1/4 in
Manufacturers Warranty Length
2 yr
Maximum Lifting Length
10 ft
Body Depth
7 3/16 in
Mfr. Warranty Length
2 yr
Chain Length
11 ft
Body Width
8 in
Lifting Hook Opening Width
1 13/32 in
Minimum Retracted Length
14 13/16 in

Details

Load Capacity
4,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
72 lb
Min. Between Hooks
14 3/4 in
Hook Opening
1 13/32 in
Item
Manual Chain Hoist
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Includes
8-1/2 ft Hand Chain
Brake
Weston Style Brake
Trolley Configuration
Hook Mounted - No Trolley
Color
Yellow
Features
Bearing-Supported High-Strength Pinion, Double Pawl Springs, High Impact Steel Housing, Maintenance-Free Slip Clutch
Lifting Hook Type
Hook with Safety Latch
Includes Clutch
Clutch Included
Resistance Properties
Abrasion Resistant, Corrosion Resistant
Chain Material
Manganese Alloy
Number of Reeves
1
Number of Load Chains
1
Maximum Lifting Capacity
4,000 lb
Included Components
Safety Latch Hooks
Lifting Hook Material
Carbon Steel
Brake Type
Weston Style
Body Material
Steel
Includes Brake
Brake Included
Overload Protection Included
Yes
Power Source
Manual
Operating Position
Vertical
Chain Grade
Grade 100
Headroom
14 13/16 in
Mount Type
Hook Mounted - No Trolley

Description

Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 3/16 in, Body Material Steel, Body Width 8 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.