Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 10 ft.Lift

  • Mfr # CB030-10

  • Zoro # G1872398


product price: $2,314.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
72 lb
Min. Between Hooks
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB030-10
Zoro #
G1872398
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
20 7/64 in
Housing Width
9 1/4 in
Housing Depth
7 1/2 in
Manufacturers Warranty Length
2 yr
Minimum Retracted Length
20 3/32 in
Mfr. Warranty Length
2 yr
Body Depth
6 11/16 in
Chain Length
11 ft
Body Width
9 5/16 in
Lifting Hook Opening Width
1 11/16 in
Maximum Lifting Length
10 ft

Details

Load Capacity
6,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
72 lb
Min. Between Hooks
20 in
Hook Opening
1 45/64 in
Item
Manual Chain Hoist
Brake
Weston Style Brake
Includes
8-1/2 ft Hand Chain
Trolley Configuration
Hook Mounted - No Trolley
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Color
Yellow
Features
Bearing-Supported High-Strength Pinion, Double Pawl Springs, High Impact Steel Housing, Maintenance-Free Slip Clutch
Chain Material
Manganese Alloy
Power Source
Manual
Mount Type
Hook Mounted - No Trolley
Lifting Hook Type
Hook with Safety Latch
Body Material
Steel
Resistance Properties
Abrasion Resistant, Corrosion Resistant
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Headroom
20 3/32 in
Included Components
Safety Latch Hooks
Brake Type
Weston Style
Chain Grade
Grade 100
Overload Protection Included
Yes
Includes Clutch
Clutch Included
Number of Reeves
2
Operating Position
Vertical
Includes Brake
Brake Included
Maximum Lifting Capacity
6,000 lb

Description

Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 20 3/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 11/16 in, Body Material Steel, Body Width 9 5/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.