Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 10 ft.Lift

  • Mfr # CB100-10

  • Zoro # G2153630


product price: $3,724.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
20,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
72 lb
Min. Between Hooks
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB100-10
Zoro #
G2153630
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
29 29/32 in
Housing Width
17 1/4 in
Housing Depth
7 1/2 in
Manufacturers Warranty Length
2 yr
Body Depth
7 19/32 in
Lifting Hook Opening Width
2 29/32 in
Mfr. Warranty Length
2 yr
Minimum Retracted Length
29 29/32 in
Body Width
17 3/16 in
Maximum Lifting Length
10 ft
Chain Length
11 ft

Details

Load Capacity
20,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
72 lb
Min. Between Hooks
30 in
Hook Opening
2 29/32 in
Item
Manual Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Includes
8-1/2 ft Hand Chain
Brake
Weston Style Brake
Features
Bearing-Supported High-Strength Pinion, Double Pawl Springs, High Impact Steel Housing, Maintenance-Free Slip Clutch
Color
Yellow
Headroom
29 29/32 in
Includes Clutch
Clutch Included
Maximum Lifting Capacity
20,000 lb
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Lifting Hook Material
Carbon Steel
Chain Material
Manganese Alloy
Includes Brake
Brake Included
Number of Load Chains
1
Power Source
Manual
Chain Grade
Grade 100
Lifting Hook Type
Hook with Safety Latch
Brake Type
Weston Style
Operating Position
Vertical
Included Components
Safety Latch Hooks
Body Material
Steel
Number of Reeves
4
Resistance Properties
Abrasion Resistant, Corrosion Resistant

Description

Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 29 29/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 20,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 19/32 in, Body Material Steel, Body Width 17 3/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.