Zoro Homepage

Manual Chain Hoist, 10000 lb., Lift 10 ft.

  • Mfr # CF050-10

  • Zoro # G8540104


product price: $1,423.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
10,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
92 lb
Min. Between Hooks
24 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF050-10
Zoro #
G8540104
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
24 3/8 in
Housing Width
13 1/2 in
Housing Depth
6 in
Manufacturers Warranty Length
2 yr
Body Depth
6 in
Chain Length
11 ft
Minimum Retracted Length
24 13/32 in
Lifting Hook Opening Width
1 13/16 in
Body Width
13 1/2 in
Mfr. Warranty Length
2 yr
Maximum Lifting Length
10 ft

Description

Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 24 13/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 in, Body Material Die-Cast Aluminum, Body Width 13 1/2 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.