Zoro Homepage

Manual Chain Hoist, 10000 lb., Lift 15 ft.

  • Mfr # CF050-15

  • Zoro # G8540113


product price: $1,909.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
10,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
92 lb
Min. Between Hooks
24 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF050-15
Zoro #
G8540113
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
24 3/8 in
Housing Width
13 1/2 in
Housing Depth
6 in
Manufacturers Warranty Length
2 yr
Chain Length
16 ft
Lifting Hook Opening Width
1 13/16 in
Mfr. Warranty Length
2 yr
Minimum Retracted Length
24 13/32 in
Body Depth
6 in
Body Width
13 1/2 in
Maximum Lifting Length
15 ft

Details

Load Capacity
10,000 lb
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
92 lb
Min. Between Hooks
24 1/2 in
Hook Opening
1 13/16 in
Item
Manual Chain Hoist
Brake
Weston Style Brake
Includes
Heat Treated Alloy Steel Hooks
Trolley Configuration
Hook Mounted - No Trolley
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Features
Heat-Treated Main Pinion Shaft, Lightweight Die-Cast Aluminum Housing, Reliable Weston-Style Load Brake, Smooth Running Pre-Lubricated Bearings
Color
Yellow
Includes Clutch
Clutch Not Included
Mount Type
Hook Mounted - No Trolley
Lifting Hook Material
Carbon Steel
Chain Material
Manganese Alloy
Number of Reeves
3
Chain Finish
Nickel Plated
Includes Brake
Brake Included
Operating Position
Vertical
Body Material
Die-Cast Aluminum
Brake Type
Weston Style
Overload Protection Included
No
Headroom
24 13/32 in
Resistance Properties
Abrasion Resistant, Moisture Resistant, Wear Resistant
Maximum Lifting Capacity
10,000 lb
Chain Grade
Grade 100
Lifting Hook Type
Hook with Safety Latch
Number of Load Chains
1
Power Source
Manual
Included Components
Safety Latch Hooks

Description

Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 24 13/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 in, Body Material Die-Cast Aluminum, Body Width 13 1/2 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.