Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 1000lb, 15ft. Lift

  • Mfr # CB005-15

  • Zoro # G2373379


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
48 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB005-15
Zoro #
G2373379
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
2 yr
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
1 3/32 in
Body Depth
6 3/16 in
Minimum Retracted Length
11 3/16 in
Body Width
6 5/16 in
Mfr. Warranty Length
2 yr
Chain Length
16 ft

Details

Load Capacity
1,000 lb
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
48 lb
Min. Between Hooks
11 1/2 in
Item
Manual Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Brake
Weston Style Brake
Includes
Slip Clutch
Color
Yellow
Features
Bearing-Supported High-Strength Pinion, Double Pawl Springs, High Impact Steel Housing, Maintenance-Free Slip Clutch
Number of Load Chains
1
Power Source
Manual
Includes Clutch
Clutch Included
Brake Type
Weston Style
Chain Material
Manganese Alloy
Includes Brake
Brake Included
Mount Type
Hook Mounted - No Trolley
Operating Position
Vertical
Headroom
11 3/16 in
Body Material
Steel
Lifting Hook Type
Hook with Safety Latch
Chain Grade
Grade 100
Number of Reeves
1
Included Components
Safety Latch Hooks
Maximum Lifting Capacity
1,000 lb
Overload Protection Included
Yes
Lifting Hook Material
Carbon Steel
Resistance Properties
Abrasion Resistant, Corrosion Resistant

Description

Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 3/16 in, Body Material Steel, Body Width 6 5/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.