Zoro Homepage

Manual Chain Hoist, 15 ft.Lift

  • Mfr # CB030-15

  • Zoro # G1872389


product price: $2,364.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
72 lb
Min. Between Hooks
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB030-15
Zoro #
G1872389
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
20 7/64 in
Housing Width
9 1/4 in
Housing Depth
7 1/2 in
Manufacturers Warranty Length
2 yr
Body Width
9 5/16 in
Lifting Hook Opening Width
1 11/16 in
Body Depth
6 11/16 in
Minimum Retracted Length
20 3/32 in
Chain Length
16 ft
Mfr. Warranty Length
2 yr
Maximum Lifting Length
15 ft

Details

Load Capacity
6,000 lb
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
72 lb
Min. Between Hooks
20 in
Hook Opening
1 45/64 in
Item
Manual Chain Hoist
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Includes
13-1/2 ft Hand Chain
Trolley Configuration
Hook Mounted - No Trolley
Brake
Weston Style Brake
Features
Bearing-Supported High-Strength Pinion, Double Pawl Springs, High Impact Steel Housing, Maintenance-Free Slip Clutch
Color
Yellow
Chain Material
Manganese Alloy
Chain Grade
Grade 100
Power Source
Manual
Maximum Lifting Capacity
6,000 lb
Brake Type
Weston Style
Body Material
Steel
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Mount Type
Hook Mounted - No Trolley
Number of Reeves
2
Includes Brake
Brake Included
Headroom
20 3/32 in
Overload Protection Included
Yes
Resistance Properties
Abrasion Resistant, Corrosion Resistant
Included Components
Safety Latch Hooks
Operating Position
Vertical
Includes Clutch
Clutch Included
Lifting Hook Type
Hook with Safety Latch

Description

Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 20 3/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 11/16 in, Body Material Steel, Body Width 9 5/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.