Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 20 ft.Lift

  • Mfr # CB050-20

  • Zoro # G1872337


product price: $3,135.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
10,000 lb
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
68 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB050-20
Zoro #
G1872337
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
23 39/64 in
Housing Width
11 in
Housing Depth
7 1/2 in
Manufacturers Warranty Length
2 yr
Body Width
11 3/32 in
Body Depth
7 19/32 in
Mfr. Warranty Length
2 yr
Lifting Hook Opening Width
1 13/16 in
Minimum Retracted Length
23 19/32 in
Maximum Lifting Length
20 ft
Chain Length
21 ft

Details

Load Capacity
10,000 lb
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
68 lb
Min. Between Hooks
23 3/4 in
Hook Opening
1 13/16 in
Item
Manual Chain Hoist
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Trolley Configuration
Hook Mounted - No Trolley
Includes
18-1/2 ft Hand Chain
Brake
Weston Style Brake
Color
Yellow
Features
Bearing-Supported High-Strength Pinion, Double Pawl Springs, High Impact Steel Housing, Maintenance-Free Slip Clutch
Power Source
Manual
Brake Type
Weston Style
Chain Material
Manganese Alloy
Number of Reeves
2
Included Components
Safety Latch Hooks
Mount Type
Hook Mounted - No Trolley
Lifting Hook Material
Carbon Steel
Body Material
Steel
Overload Protection Included
Yes
Resistance Properties
Abrasion Resistant, Corrosion Resistant
Includes Clutch
Clutch Included
Number of Load Chains
1
Operating Position
Vertical
Headroom
23 19/32 in
Includes Brake
Brake Included
Maximum Lifting Capacity
10,000 lb
Chain Grade
Grade 100
Lifting Hook Type
Hook with Safety Latch

Description

Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 23 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 19/32 in, Body Material Steel, Body Width 11 3/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.