Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 2000 lb., Lift 10 ft.

  • Mfr # CF010-10

  • Zoro # G1058242


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
72 lb
Min. Between Hooks
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF010-10
Zoro #
G1058242
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
14 9/16 in
Housing Width
7 in
Housing Depth
5 3/4 in
Manufacturers Warranty Length
2 yr
Body Depth
5 13/16 in
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
1 3/32 in
Chain Length
11 ft
Mfr. Warranty Length
2 yr
Body Width
6 29/32 in
Minimum Retracted Length
14 19/32 in

Details

Load Capacity
2,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
72 lb
Min. Between Hooks
14 3/4 in
Hook Opening
1 1/8 in
Item
Manual Chain Hoist
Brake
Weston Style Brake
Includes
Heat Treated Alloy Steel Hooks
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Trolley Configuration
Hook Mounted - No Trolley
Color
Yellow
Features
Heat-Treated Main Pinion Shaft, Lightweight Die-Cast Aluminum Housing, Reliable Weston-Style Load Brake, Smooth Running Pre-Lubricated Bearings
Mount Type
Hook Mounted - No Trolley
Includes Clutch
Clutch Not Included
Number of Load Chains
1
Brake Type
Weston Style
Headroom
14 19/32 in
Included Components
Safety Latch Hooks
Resistance Properties
Abrasion Resistant, Moisture Resistant, Wear Resistant
Maximum Lifting Capacity
2,000 lb
Lifting Hook Type
Hook with Safety Latch
Lifting Hook Material
Carbon Steel
Operating Position
Vertical
Number of Reeves
1
Overload Protection Included
No
Includes Brake
Brake Included
Chain Material
Manganese Alloy
Body Material
Die-Cast Aluminum
Chain Finish
Nickel Plated
Chain Grade
Grade 100
Power Source
Manual

Description

Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Die-Cast Aluminum, Body Width 6 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.