Zoro Homepage

Manual Chain Hoist, 30000lb, 10ft Lift

  • Mfr # CB150-10

  • Zoro # G3343466


product price: $7,264.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Load Capacity
30,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
74 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB150-10
Zoro #
G3343466
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
2 yr
Chain Length
11 ft
Minimum Retracted Length
40 3/16 in
Maximum Lifting Length
10 ft
Mfr. Warranty Length
2 yr
Lifting Hook Opening Width
3 3/32 in
Body Depth
10 19/32 in
Body Width
19 13/32 in

Description

Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 40 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 30,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 10 19/32 in, Body Material Steel, Body Width 19 13/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.