Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 4000 lb., Lift 10 ft.

  • Mfr # CF020-10

  • Zoro # G2895776


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
4,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
80 lb
Min. Between Hooks
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF020-10
Zoro #
G2895776
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
20 in
Housing Width
8 in
Housing Depth
5 3/4 in
Manufacturers Warranty Length
2 yr
Minimum Retracted Length
20 3/32 in
Maximum Lifting Length
10 ft
Chain Length
11 ft
Body Depth
5 13/16 in
Body Width
8 in
Mfr. Warranty Length
2 yr
Lifting Hook Opening Width
1 13/32 in

Details

Load Capacity
4,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
80 lb
Min. Between Hooks
20 in
Hook Opening
1 3/8 in
Item
Manual Chain Hoist
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Includes
Heat Treated Alloy Steel Hooks
Brake
Weston Style Brake
Trolley Configuration
Hook Mounted - No Trolley
Features
Heat-Treated Main Pinion Shaft, Lightweight Die-Cast Aluminum Housing, Reliable Weston-Style Load Brake, Smooth Running Pre-Lubricated Bearings
Color
Yellow
Power Source
Manual
Overload Protection Included
No
Chain Material
Manganese Alloy
Brake Type
Weston Style
Body Material
Die-Cast Aluminum
Number of Load Chains
1
Included Components
Safety Latch Hooks
Mount Type
Hook Mounted - No Trolley
Chain Grade
Grade 100
Resistance Properties
Abrasion Resistant, Moisture Resistant, Wear Resistant
Operating Position
Vertical
Lifting Hook Material
Carbon Steel
Headroom
20 3/32 in
Chain Finish
Nickel Plated
Maximum Lifting Capacity
4,000 lb
Includes Brake
Brake Included
Number of Reeves
2
Lifting Hook Type
Hook with Safety Latch
Includes Clutch
Clutch Not Included

Description

Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 20 3/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Die-Cast Aluminum, Body Width 8 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.