Zoro Homepage

Mini Chain Hoist, 1000 lb., 10 ft. Lift

  • Mfr # CX005-10

  • Zoro # G4155125


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
42 lb
Min. Between Hooks
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX005-10
Zoro #
G4155125
UPC #
-
Country of Origin
Thailand

Dimensions

Housing Length
10 1/4 in
Housing Width
4 in
Housing Depth
4 in
Manufacturers Warranty Length
2 yr
Lifting Hook Opening Width
1 in
Chain Length
11 ft
Mfr. Warranty Length
2 yr
Body Depth
4 in
Body Width
4 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
10 3/16 in

Details

Load Capacity
1,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
42 lb
Min. Between Hooks
10 1/4 in
Hook Opening
29/32 in
Item
Manual Chain Hoist
Includes
Load Limiter
Brake
Weston Style Brake
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Trolley Configuration
Hook Mounted - No Trolley
Features
Advanced Design Overload Limiter, Completely Sealed Gears and Brake, Aluminum Housing, Wide Top and Bottom Hook Openings
Color
Silver
Lifting Hook Material
Carbon Steel
Body Material
Aluminum
Includes Brake
Brake Included
Included Components
Safety Latch Hooks
Chain Finish
Nickel Plated
Number of Load Chains
1
Resistance Properties
Corrosion Resistant, Wear Resistant
Includes Clutch
Clutch Included
Chain Grade
Grade 100
Brake Type
Weston Style
Maximum Lifting Capacity
1,000 lb
Operating Position
Vertical
Chain Material
Nickel Plated
Mount Type
Hook Mounted - No Trolley
Number of Reeves
1
Headroom
10 3/16 in
Overload Protection Included
Yes
Power Source
Manual
Lifting Hook Type
Hook with Safety Latch

Description

Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 10 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 4 in, Body Material Aluminum, Body Width 4 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.