Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Chain Hoist, 1000 lb., 20 ft. Lift

  • Mfr # CX005-20

  • Zoro # G4155107


product price: $920.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
42 lb
Min. Between Hooks
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX005-20
Zoro #
G4155107
UPC #
-
Country of Origin
Thailand

Dimensions

Housing Length
10 1/4 in
Housing Width
4 in
Housing Depth
4 in
Manufacturers Warranty Length
2 yr
Body Width
4 in
Lifting Hook Opening Width
1 in
Body Depth
4 in
Chain Length
21 ft
Mfr. Warranty Length
2 yr
Maximum Lifting Length
20 ft
Minimum Retracted Length
10 3/16 in

Details

Load Capacity
1,000 lb
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
42 lb
Min. Between Hooks
10 1/4 in
Hook Opening
29/32 in
Item
Manual Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Includes
Load Limiter
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Brake
Weston Style Brake
Color
Silver
Features
Advanced Design Overload Limiter, Completely Sealed Gears and Brake, Aluminum Housing, Wide Top and Bottom Hook Openings
Chain Material
Nickel Plated
Lifting Hook Type
Hook with Safety Latch
Resistance Properties
Corrosion Resistant, Wear Resistant
Mount Type
Hook Mounted - No Trolley
Number of Load Chains
1
Brake Type
Weston Style
Includes Clutch
Clutch Included
Overload Protection Included
Yes
Included Components
Safety Latch Hooks
Operating Position
Vertical
Chain Finish
Nickel Plated
Body Material
Aluminum
Includes Brake
Brake Included
Headroom
10 3/16 in
Number of Reeves
1
Chain Grade
Grade 100
Maximum Lifting Capacity
1,000 lb
Power Source
Manual
Lifting Hook Material
Carbon Steel

Description

Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 10 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 4 in, Body Material Aluminum, Body Width 4 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.