Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Electric Chain Hoist, 1000 lb cap.

  • Mfr # EM005C-60/460V

  • Zoro # G113328265


product price: $6,684.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
3
Voltage
460V AC
Thermal Protection
Included
Trolley Speed
N/A - No Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM005C-60/460V
Zoro #
G113328265
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Lifting Length
60 ft
Lifting Hook Opening Width
29/32 in

Details

Color
Yellow
Phase
3
Voltage
460V AC
Thermal Protection
Included
Trolley Speed
N/A - No Motorized Trolley
Number of Speeds
1
Item
Mini Electric Chain Hoist
Controls
Push Button Pendant
Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
Yes
Duty Classification
H4
Headroom
13 19/32 in
Motor Horsepower
3/8 hp
Maximum Lifting Capacity
1,000 lb
Maximum Lift Speed
8 fpm
Programmable
Non-Programmable
Current at Max. Voltage
0.6 A
Fixed Lift Speed
8 fpm
Minimum Lift Speed
8 fpm
Current at Min. Voltage
0.6 A
Mount Type
Hook Mounted - No Trolley
Operating Voltage
460V AC

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 8 fpm, Minimum Lift Speed 8 fpm, Maximum Lift Speed 8 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 60 ft, Current at Minimum Voltage 0.6 A, Current at Maximum Voltage 0.6 A, Motor Horsepower 3/8 hp, Operating Voltage 460V AC, Headroom 13 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.