Shop HARRINGTON

Mini Electric Chain Hoist, 1000 lb cap.

  • Mfr # EMP005C-10/460V
  • Zoro # G613328260

product price: 
$
3,494.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
3
Voltage
460V AC
Thermal Protection
Included
Number of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EMP005C-10/460V
Zoro #
G613328260
UPC #
-
Country of Origin
Japan

Dimensions

For Minimum Beam Height
3 1/2 in
For Min. Beam Flange Width
2 9/32 in
For Max. Beam Flange Width
4 in
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
29/32 in

Details

Color
Yellow
Phase
3
Voltage
460V AC
Thermal Protection
Included
Item
Mini Electric Chain Hoist
Number of Speeds
1
Trolley Speed
N/A - No Motorized Trolley
Minimum Lift Speed
8 fpm
Duty Classification
H4
Current at Max. Voltage
0.6 A
Maximum Lifting Capacity
1,000 lb
Overload Protection Included
Yes
Headroom
14 5/16 in
Mount Type
Push Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Non-Programmable
Maximum Lift Speed
8 fpm
Motor Horsepower
3/8 hp
Fixed Lift Speed
8 fpm
Controls
Push Button Pendant
Current at Min. Voltage
0.6 A
Operating Voltage
460V AC
Wire Color
Yellow

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 8 fpm, Minimum Lift Speed 8 fpm, Maximum Lift Speed 8 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 10 ft, Current at Minimum Voltage 0.6 A, Current at Maximum Voltage 0.6 A, Motor Horsepower 3/8 hp, Operating Voltage 460V AC, Headroom 14 5/16 in, For Minimum Beam Height 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.