Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Electric Chain Hoist, 1000 lb cap.

  • Mfr # EMP005C-60/460V

  • Zoro # G213328226


product price: $6,967.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
3
Voltage
460V AC
Number of Speeds
1
Thermal Protection
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMP005C-60/460V
Zoro #
G213328226
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Lifting Length
60 ft
Lifting Hook Opening Width
29/32 in
For Max. Beam Flange Width
4 in
For Min. Beam Flange Width
2 9/32 in
For Minimum Beam Height
3 1/2 in

Details

Color
Yellow
Phase
3
Voltage
460V AC
Item
Mini Electric Chain Hoist
Number of Speeds
1
Thermal Protection
Included
Trolley Speed
N/A - No Motorized Trolley
Overload Protection Included
Yes
Minimum Lift Speed
8 fpm
Motor Horsepower
3/8 hp
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
14 5/16 in
Current at Min. Voltage
0.6 A
Programmable
Non-Programmable
Duty Classification
H4
Current at Max. Voltage
0.6 A
Maximum Lift Speed
8 fpm
Fixed Lift Speed
8 fpm
Controls
Push Button Pendant
Maximum Lifting Capacity
1,000 lb
Mount Type
Push Trolley
Operating Voltage
460V AC

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 8 fpm, Minimum Lift Speed 8 fpm, Maximum Lift Speed 8 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 60 ft, Current at Minimum Voltage 0.6 A, Current at Maximum Voltage 0.6 A, Motor Horsepower 3/8 hp, Operating Voltage 460V AC, Headroom 14 5/16 in, For Minimum Beam Height 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.