Mini Electric Chain Hoist, 1000 lb cap.

  • Mfr # SEM005C-15/115V
  • Zoro # G513328278
product price: 
$
3,421.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Chain Length
15 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SEM005C-15/115V
Zoro #
G513328278
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
15 ft
Controller Cord Length
8 3/16 ft
Lifting Hook Opening Width
29/32 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
5 yr
Body Width
5 29/32 in
Body Depth
11 1/2 in
Fits Chest Size
Low Profile Upper Limit Switch, Non-Drip Grease Packed Gear Box, Solid State Relay Board, Unique Chain Guide

Details

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Thermal Protection
Included
Number of Speeds
1
Trolley Speed
N/A - No Motorized Trolley
Item
Mini Electric Chain Hoist
Maximum Lift Speed
6 fpm
Chain Finish
Nickel Plated
Pendant IP Rating
IP65
Motor Horsepower
1/4 hp
Headroom
13 19/32 in
Resistance Properties
Corrosion Resistant
Maximum Lifting Capacity
1,000 lb
Duty Classification
H4
Chain Grade
Grade 80
Brake Type
Electromagnetic
Current at Max. Voltage
4.6 A
Starts and Stops per Hour
300
Includes Clutch
Clutch Included
Current at Min. Voltage
4.6 A
Features
Low Profile Upper Limit Switch, Non-Drip Grease Packed Gear Box, Solid State Relay Board, Unique Chain Guide
Controls
Push Button Pendant
Clutch Type
Friction Clutch
Includes Brake
Brake Included
Body Material
Die-Cast Aluminum
Chain Material
Alloy Steel
Overload Protection Included
Yes
For Outdoor Use
Yes
Number of Load Chains
2
Lifting Hook Material
Forged Carbon Steel
Hoist IP Rating
IP65
Fixed Lift Speed
6 fpm
Programmable
Non-Programmable
Minimum Lift Speed
6 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Mount Type
Hook Mounted - No Trolley
Operating Voltage
115V AC
Wire Color
Yellow

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 6 fpm, Minimum Lift Speed 6 fpm, Maximum Lift Speed 6 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.6 A, Current at Maximum Voltage 4.6 A, Motor Horsepower 1/4 hp, Operating Voltage 115V AC, Headroom 13 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews