Shop HARRINGTON

Mini Electric Chain Hoist, 1000 lb cap.

  • Mfr # SEM005C-20/115V
  • Zoro # G613328246

product price: 
$
3,924.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Trolley Speed
N/A - No Motorized Trolley
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SEM005C-20/115V
Zoro #
G613328246
UPC #
-
Country of Origin
Japan
Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Trolley Speed
N/A - No Motorized Trolley
Thermal Protection
Included
Number of Speeds
1
Item
Mini Electric Chain Hoist
Brake Type
Electromagnetic
Duty Classification
H4
Chain Material
Alloy Steel
Clutch Type
Friction Clutch
Number of Load Chains
2
Maximum Lifting Capacity
1,000 lb
Starts and Stops per Hour
300
Motor Horsepower
1/4 hp
Resistance Properties
Corrosion Resistant
Chain Finish
Nickel Plated
For Outdoor Use
Yes
Pendant IP Rating
IP65
Maximum Lift Speed
6 fpm
Features
Low Profile Upper Limit Switch, Non-Drip Grease Packed Gear Box, Solid State Relay Board, Unique Chain Guide
Overload Protection Included
Yes
Hoist IP Rating
IP65
Body Material
Die-Cast Aluminum
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Headroom
13 19/32 in
Current at Min. Voltage
4.6 A
Current at Max. Voltage
4.6 A
Lifting Hook Material
Forged Carbon Steel
Includes Brake
Brake Included
Chain Grade
Grade 80
Fixed Lift Speed
6 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Non-Programmable
Minimum Lift Speed
6 fpm
Mount Type
Hook Mounted - No Trolley
Operating Voltage
115V AC
Wire Color
Yellow

Dimensions

Chain Length
20 ft
Mfr. Warranty Length
5 yr
Body Width
5 29/32 in
Maximum Lifting Length
20 ft
Controller Cord Length
8 3/16 ft
Lifting Hook Opening Width
29/32 in
Body Depth
11 1/2 in
Fits Chest Size
Low Profile Upper Limit Switch, Non-Drip Grease Packed Gear Box, Solid State Relay Board, Unique Chain Guide

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 6 fpm, Minimum Lift Speed 6 fpm, Maximum Lift Speed 6 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 20 ft, Current at Minimum Voltage 4.6 A, Current at Maximum Voltage 4.6 A, Motor Horsepower 1/4 hp, Operating Voltage 115V AC, Headroom 13 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.