Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Electric Chain Hoist, 1000 lb cap.

  • Mfr # SEM005C-60/115V

  • Zoro # G213328271


product price: $6,348.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Trolley Speed
N/A - No Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEM005C-60/115V
Zoro #
G213328271
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
60 ft
Body Width
5 29/32 in
Body Depth
11 1/2 in
Maximum Lifting Length
60 ft
Mfr. Warranty Length
5 yr
Controller Cord Length
8 3/16 ft
Lifting Hook Opening Width
29/32 in

Details

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Item
Mini Electric Chain Hoist
Trolley Speed
N/A - No Motorized Trolley
Number of Speeds
1
Thermal Protection
Included
Resistance Properties
Corrosion Resistant
Overload Protection Included
Yes
Current at Min. Voltage
4.6 A
Brake Type
Electromagnetic
Current at Max. Voltage
4.6 A
Headroom
13 19/32 in
Includes Brake
Brake Included
Controls
Push Button Pendant
Clutch Type
Friction Clutch
Hoist IP Rating
IP65
Chain Grade
Grade 80
Chain Finish
Nickel Plated
Maximum Lifting Capacity
1,000 lb
Duty Classification
H4
Body Material
Die-Cast Aluminum
Pendant IP Rating
IP65
Chain Material
Alloy Steel
Number of Load Chains
2
Maximum Lift Speed
6 fpm
Features
Low Profile Upper Limit Switch, Non-Drip Grease Packed Gear Box, Solid State Relay Board, Unique Chain Guide
For Outdoor Use
Yes
Lifting Hook Material
Forged Carbon Steel
Motor Horsepower
1/4 hp
Includes Clutch
Clutch Included
Starts and Stops per Hour
300
Programmable
Non-Programmable
Minimum Lift Speed
6 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Fixed Lift Speed
6 fpm
Mount Type
Hook Mounted - No Trolley
Operating Voltage
115V AC

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 6 fpm, Minimum Lift Speed 6 fpm, Maximum Lift Speed 6 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 60 ft, Current at Minimum Voltage 4.6 A, Current at Maximum Voltage 4.6 A, Motor Horsepower 1/4 hp, Operating Voltage 115V AC, Headroom 13 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.