Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Electric Chain Hoist, 1000 lb cap.

  • Mfr # SEMP005C-15/115V

  • Zoro # G713328276


product price: $3,814.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Chain Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMP005C-15/115V
Zoro #
G713328276
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
15 ft
Minimum Radius Curve
43 5/16 in
For Max. Beam Flange Width
4 in
Maximum Lifting Length
15 ft
Body Width
7 3/16 in
Lifting Hook Opening Width
29/32 in
Body Depth
8 in
Controller Cord Length
8 3/16 ft
Mfr. Warranty Length
5 yr
For Min. Beam Flange Width
2 9/32 in
For Minimum Beam Height
3 1/2 in

Details

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Item
Mini Electric Chain Hoist
Number of Speeds
1
Trolley Speed
N/A - No Motorized Trolley
Thermal Protection
Included
Mount Type
Push Trolley
Trolley Wheel Material
Steel
Clutch Type
Friction Clutch
Includes Clutch
Clutch Included
Number of Load Chains
2
Lifting Hook Material
Forged Carbon Steel
Features
Fits Tapered or Flat-Flanged Beams, Low Profile Upper Limit Switch, Non-Drip Grease Packed Gear Box, Solid State Relay Board, Unique Chain Guide
Headroom
14 5/16 in
Current at Max. Voltage
4.6 A
Pendant IP Rating
IP65
Motor Horsepower
1/4 hp
Starts and Stops per Hour
300
Overload Protection Included
Yes
For Outdoor Use
Yes
Current at Min. Voltage
4.6 A
Brake Type
Electromagnetic
Chain Finish
Nickel Plated
Maximum Lifting Capacity
1,000 lb
Hoist IP Rating
IP65
Duty Classification
H4
Chain Material
Alloy Steel
Body Material
Die-Cast Aluminum
Chain Grade
Grade 80
Maximum Lift Speed
6 fpm
Controls
Push Button Pendant
Resistance Properties
Corrosion Resistant
Includes Brake
Brake Included
Programmable
Non-Programmable
Fixed Lift Speed
6 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Lift Speed
6 fpm
Operating Voltage
115V AC

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 6 fpm, Minimum Lift Speed 6 fpm, Maximum Lift Speed 6 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.6 A, Current at Maximum Voltage 4.6 A, Motor Horsepower 1/4 hp, Operating Voltage 115V AC, Headroom 14 5/16 in, For Minimum Beam Height 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.