Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Electric Chain Hoist, 1000 lb cap.

  • Mfr # SEMP005C-20/115V

  • Zoro # G113328258


product price: $4,126.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Chain Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMP005C-20/115V
Zoro #
G113328258
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
20 ft
Controller Cord Length
8 3/16 ft
Body Width
7 3/16 in
For Min. Beam Flange Width
2 9/32 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
29/32 in
For Max. Beam Flange Width
4 in
Minimum Radius Curve
43 5/16 in
Body Depth
8 in
Mfr. Warranty Length
5 yr
For Minimum Beam Height
3 1/2 in

Details

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Item
Mini Electric Chain Hoist
Trolley Speed
N/A - No Motorized Trolley
Number of Speeds
1
Thermal Protection
Included
Current at Max. Voltage
4.6 A
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Clutch Type
Friction Clutch
Overload Protection Included
Yes
Chain Finish
Nickel Plated
Headroom
14 5/16 in
Hoist IP Rating
IP65
Includes Brake
Brake Included
Current at Min. Voltage
4.6 A
Resistance Properties
Corrosion Resistant
Brake Type
Electromagnetic
Chain Material
Alloy Steel
Number of Load Chains
2
For Outdoor Use
Yes
Maximum Lift Speed
6 fpm
Motor Horsepower
1/4 hp
Starts and Stops per Hour
300
Maximum Lifting Capacity
1,000 lb
Lifting Hook Material
Forged Carbon Steel
Body Material
Die-Cast Aluminum
Features
Fits Tapered or Flat-Flanged Beams, Low Profile Upper Limit Switch, Non-Drip Grease Packed Gear Box, Solid State Relay Board, Unique Chain Guide
Trolley Wheel Material
Steel
Duty Classification
H4
Pendant IP Rating
IP65
Mount Type
Push Trolley
Chain Grade
Grade 80
Minimum Lift Speed
6 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Non-Programmable
Fixed Lift Speed
6 fpm
Operating Voltage
115V AC

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 6 fpm, Minimum Lift Speed 6 fpm, Maximum Lift Speed 6 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 20 ft, Current at Minimum Voltage 4.6 A, Current at Maximum Voltage 4.6 A, Motor Horsepower 1/4 hp, Operating Voltage 115V AC, Headroom 14 5/16 in, For Minimum Beam Height 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.