Shop HARRINGTON

Mini Electric Chain Hoist, 250 lb cap.

  • Mfr # EM001S-10/460V
  • Zoro # G313328232

product price: 
$
2,570.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
3
Voltage
460V AC
Thermal Protection
Included
Trolley Speed
N/A - No Motorized Trolley
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EM001S-10/460V
Zoro #
G313328232
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
10 ft
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
29/32 in

Details

Color
Yellow
Phase
3
Voltage
460V AC
Thermal Protection
Included
Trolley Speed
N/A - No Motorized Trolley
Number of Speeds
1
Item
Mini Electric Chain Hoist
Maximum Lift Speed
32 fpm
Minimum Lift Speed
32 fpm
Duty Classification
H4
Fixed Lift Speed
32 fpm
Headroom
11 19/32 in
Programmable
Non-Programmable
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Max. Voltage
0.6 A
Motor Horsepower
3/8 hp
Maximum Lifting Capacity
250 lb
Controls
Push Button Pendant
Overload Protection Included
Yes
Current at Min. Voltage
0.6 A
Mount Type
Hook Mounted - No Trolley
Operating Voltage
460V AC
Wire Color
Yellow

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 32 fpm, Minimum Lift Speed 32 fpm, Maximum Lift Speed 32 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 10 ft, Current at Minimum Voltage 0.6 A, Current at Maximum Voltage 0.6 A, Motor Horsepower 3/8 hp, Operating Voltage 460V AC, Headroom 11 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.