Shop HARRINGTON
See all product information
Create Account
Mini Electric Chain Hoist, 250 lb cap.
- Mfr # EM001S-15/460V
- Zoro # G913328274
product price:Â
$
2,909.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Phase
3
Voltage
460V AC
Chain Length
15 ft
Trolley Speed
N/A - No Motorized Trolley
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM001S-15/460V
- Zoro #
- G913328274
- UPC #
- -
- Country of Origin
- Japan
- Color
- Yellow
- Phase
- 3
- Voltage
- 460V AC
- Item
- Mini Electric Chain Hoist
- Trolley Speed
- N/A - No Motorized Trolley
- Number of Speeds
- 1
- Thermal Protection
- Included
- Controls
- Push Button Pendant
- Current at Min. Voltage
- 0.6 A
- Maximum Lifting Capacity
- 250 lb
- Overload Protection Included
- Yes
- Fixed Lift Speed
- 32 fpm
- Current at Max. Voltage
- 0.6 A
- Maximum Lift Speed
- 32 fpm
- Minimum Lift Speed
- 32 fpm
- Lifting Hook Type
- Swivel Hook with Safety Latch
- Duty Classification
- H4
- Motor Horsepower
- 3/8 hp
- Headroom
- 11 19/32 in
- Programmable
- Non-Programmable
- Mount Type
- Hook Mounted - No Trolley
- Operating Voltage
- 460V AC
- Wire Color
- Yellow
Dimensions
- Chain Length
- 15 ft
- Maximum Lifting Length
- 15 ft
- Lifting Hook Opening Width
- 29/32 in
Description
Mini Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 32 fpm, Minimum Lift Speed 32 fpm, Maximum Lift Speed 32 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 15 ft, Current at Minimum Voltage 0.6 A, Current at Maximum Voltage 0.6 A, Motor Horsepower 3/8 hp, Operating Voltage 460V AC, Headroom 11 19/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.