Zoro Homepage

Mini Electric Chain Hoist, 500 lb cap.

  • Mfr # EM003L-10/460V

  • Zoro # G413328248


product price: $3,346.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
3
Voltage
460V AC
Thermal Protection
Included
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM003L-10/460V
Zoro #
G413328248
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
11 ft
Lifting Hook Opening Width
29/32 in
Maximum Lifting Length
10 ft

Details

Color
Yellow
Phase
3
Voltage
460V AC
Thermal Protection
Included
Number of Speeds
1
Trolley Speed
N/A - No Motorized Trolley
Item
Mini Electric Chain Hoist
Overload Protection Included
Yes
Motor Horsepower
3/8 hp
Duty Classification
H4
Minimum Lift Speed
16 fpm
Headroom
11 19/32 in
Maximum Lifting Capacity
500 lb
Current at Max. Voltage
0.6 A
Controls
Push Button Pendant
Fixed Lift Speed
16 fpm
Programmable
Non-Programmable
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Min. Voltage
0.6 A
Maximum Lift Speed
16 fpm
Mount Type
Hook Mounted - No Trolley
Operating Voltage
460V AC

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 16 fpm, Minimum Lift Speed 16 fpm, Maximum Lift Speed 16 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 10 ft, Current at Minimum Voltage 0.6 A, Current at Maximum Voltage 0.6 A, Motor Horsepower 3/8 hp, Operating Voltage 460V AC, Headroom 11 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.