Zoro Homepage

Mini Electric Chain Hoist, 500 lb cap.

  • Mfr # EM003L-15/460V

  • Zoro # G413328255


product price: $3,523.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
3
Voltage
460V AC
Chain Length
16 ft
Trolley Speed
N/A - No Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM003L-15/460V
Zoro #
G413328255
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
16 ft
Lifting Hook Opening Width
29/32 in
Maximum Lifting Length
15 ft

Details

Color
Yellow
Phase
3
Voltage
460V AC
Trolley Speed
N/A - No Motorized Trolley
Thermal Protection
Included
Number of Speeds
1
Item
Mini Electric Chain Hoist
Minimum Lift Speed
16 fpm
Current at Min. Voltage
0.6 A
Current at Max. Voltage
0.6 A
Controls
Push Button Pendant
Motor Horsepower
3/8 hp
Programmable
Non-Programmable
Headroom
11 19/32 in
Overload Protection Included
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lift Speed
16 fpm
Fixed Lift Speed
16 fpm
Duty Classification
H4
Maximum Lifting Capacity
500 lb
Mount Type
Hook Mounted - No Trolley
Operating Voltage
460V AC

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 16 fpm, Minimum Lift Speed 16 fpm, Maximum Lift Speed 16 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 15 ft, Current at Minimum Voltage 0.6 A, Current at Maximum Voltage 0.6 A, Motor Horsepower 3/8 hp, Operating Voltage 460V AC, Headroom 11 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.