Zoro Homepage

Mini Electric Chain Hoist, 500 lb cap.

  • Mfr # EMP003L-60/460V

  • Zoro # G613328253


product price: $5,383.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
3
Voltage
460V AC
Trolley Speed
N/A - No Motorized Trolley
Thermal Protection
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMP003L-60/460V
Zoro #
G613328253
UPC #
-
Country of Origin
Japan

Dimensions

For Min. Beam Flange Width
2 9/32 in
For Max. Beam Flange Width
4 in
For Minimum Beam Height
3 1/2 in
Lifting Hook Opening Width
29/32 in
Maximum Lifting Length
60 ft

Details

Color
Yellow
Phase
3
Voltage
460V AC
Trolley Speed
N/A - No Motorized Trolley
Thermal Protection
Included
Number of Speeds
1
Item
Mini Electric Chain Hoist
Overload Protection Included
Yes
Minimum Lift Speed
16 fpm
Programmable
Non-Programmable
Maximum Lifting Capacity
500 lb
Duty Classification
H4
Motor Horsepower
3/8 hp
Current at Max. Voltage
0.6 A
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lift Speed
16 fpm
Mount Type
Push Trolley
Current at Min. Voltage
0.6 A
Controls
Push Button Pendant
Fixed Lift Speed
16 fpm
Headroom
12 3/16 in
Operating Voltage
460V AC

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 16 fpm, Minimum Lift Speed 16 fpm, Maximum Lift Speed 16 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 60 ft, Current at Minimum Voltage 0.6 A, Current at Maximum Voltage 0.6 A, Motor Horsepower 3/8 hp, Operating Voltage 460V AC, Headroom 12 3/16 in, For Minimum Beam Height 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.