Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Electric Chain Hoist, 500 lb cap.

  • Mfr # SEM003L-10/115V

  • Zoro # G513328254


product price: $2,997.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEM003L-10/115V
Zoro #
G513328254
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
10 ft
Lifting Hook Opening Width
29/32 in
Controller Cord Length
8 3/16 ft
Body Depth
11 1/2 in
Maximum Lifting Length
10 ft
Body Width
5 29/32 in
Mfr. Warranty Length
5 yr

Details

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Item
Mini Electric Chain Hoist
Number of Speeds
1
Trolley Speed
N/A - No Motorized Trolley
Thermal Protection
Included
Clutch Type
Friction Clutch
Pendant IP Rating
IP65
Overload Protection Included
Yes
Lifting Hook Material
Forged Carbon Steel
Maximum Lifting Capacity
500 lb
Chain Finish
Nickel Plated
Duty Classification
H4
Number of Load Chains
1
Current at Max. Voltage
4.6 A
Controls
Push Button Pendant
Headroom
11 19/32 in
Includes Brake
Brake Included
Resistance Properties
Corrosion Resistant
Maximum Lift Speed
12 fpm
Current at Min. Voltage
4.6 A
Starts and Stops per Hour
300
For Outdoor Use
Yes
Brake Type
Electromagnetic
Chain Material
Alloy Steel
Features
Low Profile Upper Limit Switch, Non-Drip Grease Packed Gear Box, Solid State Relay Board, Unique Chain Guide
Hoist IP Rating
IP65
Motor Horsepower
1/4 hp
Includes Clutch
Clutch Included
Body Material
Die-Cast Aluminum
Chain Grade
Grade 80
Programmable
Non-Programmable
Fixed Lift Speed
12 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Lift Speed
12 fpm
Mount Type
Hook Mounted - No Trolley
Operating Voltage
115V AC

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 12 fpm, Minimum Lift Speed 12 fpm, Maximum Lift Speed 12 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 10 ft, Current at Minimum Voltage 4.6 A, Current at Maximum Voltage 4.6 A, Motor Horsepower 1/4 hp, Operating Voltage 115V AC, Headroom 11 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.