Zoro Homepage

Mini Electric Chain Hoist, 500 lb cap.

  • Mfr # SEM003L-20/115V

  • Zoro # G413328231


product price: $3,351.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEM003L-20/115V
Zoro #
G413328231
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
20 ft
Mfr. Warranty Length
5 yr
Body Width
5 29/32 in
Maximum Lifting Length
20 ft
Body Depth
11 1/2 in
Controller Cord Length
8 3/16 ft
Lifting Hook Opening Width
29/32 in

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 12 fpm, Minimum Lift Speed 12 fpm, Maximum Lift Speed 12 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 20 ft, Current at Minimum Voltage 4.6 A, Current at Maximum Voltage 4.6 A, Motor Horsepower 1/4 hp, Operating Voltage 115V AC, Headroom 11 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.