Zoro Homepage

Mini Electric Chain Hoist, 500 lb cap.

  • Mfr # SEMP003L-15/115V

  • Zoro # G113328234


product price: $3,420.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Trolley Speed
N/A - No Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMP003L-15/115V
Zoro #
G113328234
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
15 ft
Minimum Radius Curve
43 5/16 in
Maximum Lifting Length
15 ft
For Max. Beam Flange Width
4 in
Mfr. Warranty Length
5 yr
Lifting Hook Opening Width
29/32 in
Controller Cord Length
8 3/16 ft
Body Depth
8 in
For Min. Beam Flange Width
2 9/32 in
Body Width
7 3/16 in
For Minimum Beam Height
3 1/2 in

Details

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Trolley Speed
N/A - No Motorized Trolley
Number of Speeds
1
Item
Mini Electric Chain Hoist
Thermal Protection
Included
Motor Horsepower
1/4 hp
Pendant IP Rating
IP65
Chain Material
Alloy Steel
Current at Min. Voltage
4.6 A
Duty Classification
H4
Resistance Properties
Corrosion Resistant
Current at Max. Voltage
4.6 A
Number of Load Chains
1
Trolley Wheel Material
Steel
Body Material
Die-Cast Aluminum
For Outdoor Use
Yes
Includes Clutch
Clutch Included
Starts and Stops per Hour
300
Features
Fits Tapered or Flat-Flanged Beams, Low Profile Upper Limit Switch, Non-Drip Grease Packed Gear Box, Solid State Relay Board, Unique Chain Guide
Lifting Hook Material
Forged Carbon Steel
Headroom
12 3/16 in
Clutch Type
Friction Clutch
Maximum Lift Speed
12 fpm
Hoist IP Rating
IP65
Maximum Lifting Capacity
500 lb
Controls
Push Button Pendant
Chain Finish
Nickel Plated
Mount Type
Push Trolley
Includes Brake
Brake Included
Chain Grade
Grade 80
Overload Protection Included
Yes
Brake Type
Electromagnetic
Fixed Lift Speed
12 fpm
Minimum Lift Speed
12 fpm
Programmable
Non-Programmable
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
115V AC

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 12 fpm, Minimum Lift Speed 12 fpm, Maximum Lift Speed 12 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.6 A, Current at Maximum Voltage 4.6 A, Motor Horsepower 1/4 hp, Operating Voltage 115V AC, Headroom 12 3/16 in, For Minimum Beam Height 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.